Zoro Homepage

Hex Power Bit, 3/16", 2" Hex

  • Mfr # 13216

  • Zoro # G0558457


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Bit Style
Allen
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13216
Zoro #
G0558457
UPC #
083771132163
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Overall Bit Length
2 in
Fastening Tool Tip Size
3/16 in
Point Size
3/16"
Shank Size
1/4"

Details

Item
Hex Power Bit, 3/16", 2" Hex
Bit Style
Allen
SAE or Metric
SAE
Shank Style
Hex
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit

Description

Hex Power Bit,3/16 In.,2 In. Hex, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.