HSS Black Oxide Jobber Length Drill Bit 2pk.
Mfr # 86762
Zoro # G0563862
product price: $2.89
/pk 2, $1.45/eaSold in multiples of 4 for $11.56
Key Features
Number of Pieces
2
SAE or Metric
SAE, Metric
Finish
black oxide
Fastening Tool Item
Socket Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86762
Zoro #
G0563862
UPC #
083771867621
Country of Origin
Taiwan, Province of China
Details
Item
Jobber Drill,M2 HSS,Black Oxide,1/8",PK2
Number of Pieces
2
SAE or Metric
SAE, Metric
Finish
black oxide
Fastening Tool Item
Socket Bit
Description
Jobber Drill,M2 HSS,Black Oxide,1/8 In.,PK2, Socket Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.