Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Black Oxide Jobber Length Drill Bit, Finish: black oxide

  • Mfr # 86754

  • Zoro # G0563783


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Finish
black oxide
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86754
Zoro #
G0563783
UPC #
083771867546
Country of Origin
Taiwan, Province of China

Details

Item
Jobber Drill,M2 HSS,Black Oxide,1/8"
Finish
black oxide
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Jobber Drill,M2 HSS,Black Oxide,1/8 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.