HSS Black Oxide Jobber Length Drill Bit, Number of Pieces: 1

  • Mfr # 86766

  • Zoro # G0564081


product price:  $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Number of Pieces
1
Finish
black oxide
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86766
Zoro #
G0564081
UPC #
083771867669
Country of Origin
Taiwan, Province of China

Details

Item
Jobber Drill,M2 HSS,Black Oxide,13/64"
Number of Pieces
1
Finish
black oxide
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Jobber Drill,M2 HSS,Black Oxide,13/64 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.