Impact Bit, No. 3, 5/16" Hex
Mfr # 50003
Zoro # G0560773
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Bit Style
Phillips
Overall Length
1-1/4"
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50003
Zoro #
G0560773
UPC #
083771500030
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-1/4"
Point Size
#3
Shank Size
5/16"
Details
Item
Impact Bit,No. 3,5/16" Hex
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips
Fastening Tool Item
Socket Bit
Description
Impact Bit,No. 3,5/16 In. Hex, Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.