Impact Driver Set, Plastic, 11 pcs.
Mfr # 83276
Zoro # G0563582
product price: $27.29
/eaKey Features
Overall Length
1-1/4"
Includes
(2) Phillips: #2, #3; (2) Slotted: 10-12, 12-14; (4) Tee*Star: T47,T50, T55, T60; (1) Hex Key: 3/8; (1) 5/16 Hex Shank; (1) Sturdy Molded Plastic Storage Case
Shank Size
5/16"
Drill Bit Size
#32
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83276
Zoro #
G0563582
UPC #
083771832766
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-1/4"
Shank Size
5/16"
Drill Bit Size
#32
Details
Item
Impact Driver Set,Plastic,11 pcs.
Includes
(2) Phillips: #2, #3; (2) Slotted: 10-12, 12-14; (4) Tee*Star: T47,T50, T55, T60; (1) Hex Key: 3/8; (1) 5/16 Hex Shank; (1) Sturdy Molded Plastic Storage Case
Measurement System
Wire
Description
Impact Driver Set,Plastic,11 pcs., Drill Bit Size #32, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.