Zoro Homepage

Insert Bit, No. 2 Reduced, 1", PK10

  • Mfr # 86132

  • Zoro # G0563348


product price: $4.95
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.90

Key Features

Overall Length
1"
Shank Size
1/4"
Fastening Tool Item
Insert Bit
Drill Bit Size
#32
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86132
Zoro #
G0563348
UPC #
083771861322
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"
Drill Bit Size
#32

Details

Item
Insert Bit,No. 2 Reduced,1",PK10
Fastening Tool Item
Insert Bit
Measurement System
Wire

Description

Insert Bit,No. 2 Reduced,1 In.,PK10, Drill Bit Size #32, Wire, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.