Zoro Homepage

Insert Bit, No. 2 Reduced, 1", PK2

  • Mfr # 81208

  • Zoro # G0562383


product price: $1.99
/pk 2, $1.00/ea
Sold in multiples of 5 for $9.95

Key Features

Overall Length
1"
Shank Size
1/4"
Fastening Tool Item
Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81208
Zoro #
G0562383
UPC #
083771812089
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"

Details

Item
Insert Bit,No. 2 Reduced,1",PK2
Fastening Tool Item
Insert Bit

Description

Insert Bit,No. 2 Reduced,1 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.