Zoro Homepage

Insert Bit, No. 4mm, 1/4" Hex

  • Mfr # 19850

  • Zoro # G0559568


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Overall Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19850
Zoro #
G0559568
UPC #
083771198503
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"

Details

Item
Insert Bit,No. 4mm,1/4" Hex

Description

Insert Bit,No. 4mm,1/4 In. Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.