Insert Bit, Non-Reduced, No. 2, 1", PK25
Mfr # 73331
Zoro # G0561141
product price: $11.45
/pk 25, $0.46/eaKey Features
Overall Length
1"
Shank Size
1/4"
For Use With
Phillips(R) screws
Fastening Tool Item
Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73331
Zoro #
G0561141
UPC #
083771733315
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Shank Size
1/4"
Details
Item
Insert Bit, Non-Reduced, No. 2, 1", PK25
For Use With
Phillips(R) screws
Fastening Tool Item
Insert Bit
Description
Insert Bit,Non-Reduced,No. 2,1 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.