Zoro Homepage

Insert Bit, Reduced No. 2, 1", PK25

  • Mfr # 73332

  • Zoro # G0561117


product price: $12.45
/pk 25, $0.50/ea

Key Features

Overall Length
1"
For Use With
Phillips(R) screws
Shank Size
1/4"
Fastening Tool Item
Insert Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73332
Zoro #
G0561117
UPC #
083771733322
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Shank Size
1/4"

Details

Item
Insert Bit,Reduced No. 2,1",PK25
For Use With
Phillips(R) screws
Fastening Tool Item
Insert Bit

Description

Insert Bit,Reduced No. 2,1 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.