Zoro Homepage

Insert Hex Bit Set, No. 1, -3, 6 pcs.

  • Mfr # 73333

  • Zoro # G0561169


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Bit Style
Phillips
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
Point Size
#1, #2, #3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73333
Zoro #
G0561169
UPC #
083771733339
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Point Size
#1, #2, #3
Shank Size
1/4"

Details

Item
Insert Hex Bit Set, No. 1, -3, 6 pcs.
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips(R) screws
Includes
Phillips Insert Bits: (2) #1, (2) #2, (2) #3
Fastening Tool Item
Socket Bit

Description

Insert Hex Bit Set,No. 1,-3,6 pcs., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.