Zoro Homepage

Insert Power Bit, 8.0mm, 2"

  • Mfr # 19279

  • Zoro # G0559218


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Bit Style
Allen
Overall Length
2"
SAE or Metric
Metric
Shank Style
Hex
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19279
Zoro #
G0559218
UPC #
083771192792
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Overall Bit Length
2 in
Fastening Tool Tip Size
8.0 mm
Shank Size
1/4"
Point Size
8mm

Details

Item
Insert Power Bit,8.0mm,2"
Bit Style
Allen
SAE or Metric
Metric
Shank Style
Hex
For Use With
Allen(R) Screws
Fastening Tool Item
Socket Bit

Description

Insert Power Bit,8.0mm,2 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.