
Isomax 7.5 in. Steel Assortment Flexible Screwdriver Extension 1/4 in. Hex Shank
Mfr # 79001
Zoro # G722433824
product price:Â $42.49
/eaKey Features
Style
Assortment
Shank Type
Hex Shank
Quick-Change Mechanism
Yes
Shank Diameter
1/4 in
Magnetic/Nonmagnetic
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79001
Zoro #
G722433824
UPC #
083771790011
Country of Origin
Taiwan, Province of China
Dimensions
Shank Diameter
1/4 in
Overall Length
7.5 in
Accepts Shank Diameter
1/4 sq in
Details
Style
Assortment
Shank Type
Hex Shank
Quick-Change Mechanism
Yes
Magnetic/Nonmagnetic
Magnetic
Impact Rated
Yes
Item
Flexible Screwdriver Extension
Material
Steel
Description
The Eazypower Screwdriver Bit Set is a versatile and comprehensive toolkit designed to meet the demands of both professionals and DIY enthusiasts. Featuring 10 high quality bits crafted from durable steel, this set provides reliable performance and exceptional value for a wide range of tasks. The 1/4 in. hex shank size ensures broad compatibility with most standard screwdrivers and power tools, making it a practical choice for any toolbox. The durable construction of the steel bits long lasting performance even during heavy use, providing you with a reliable solution for your everyday needs. The Screwdriver Bit Set stands out as an essential tool for both contractors and home improvement enthusiasts, combining durability, versatility, and ease of use to help you work more effectively and efficiently on any project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.