Japanese Insert Bit, No. 2, 2", PK2
Mfr # 77218
Zoro # G0561537
product price: $3.39
/pk 2, $1.70/eaSold in multiples of 3 for $10.17
Key Features
Overall Length
2"
For Use With
Phillips(R) screws
Shank Size
1/4"
Fastening Tool Item
Insert Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77218
Zoro #
G0561537
UPC #
083771772185
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2"
Shank Size
1/4"
Details
Item
Japanese Insert Bit,No. 2,2",PK2
For Use With
Phillips(R) screws
Fastening Tool Item
Insert Bit
Description
Japanese Insert Bit,No. 2,2 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.