Jobber Drill Bit, HSS, 1/2 in.
Mfr # 35831
Zoro # G7515681
product price: $12.19
/eaKey Features
Drill Bit Size
1/2 in
Overall Length
6 in
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35831
Zoro #
G7515681
UPC #
083771358310
Country of Origin
China
Dimensions
Drill Bit Size
1/2 in
Overall Length
6 in
Shank Size
1/2"
Overall Diameter
1/2 in
Details
Item
Jobber Length Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
Steel, Aluminum, Plastic, Wood
Number of Pieces
1
Drill Style
Split Point Jobber
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Bright (Uncoated), Decimal Equivalent 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.