Jobber Drill Bit, HSS, 15/32 in.
Mfr # 35829
Zoro # G7504786
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Drill Bit Size
15/32 in
Overall Length
5 7/8 in
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35829
Zoro #
G7504786
UPC #
083771358297
Country of Origin
China
Dimensions
Drill Bit Size
15/32 in
Overall Length
5 7/8 in
Shank Size
3/8"
Overall Diameter
15/32 in
Details
Item
Jobber Length Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
For Use With
Steel, Aluminum, Plastic, Wood
Number of Pieces
1
Decimal Equivalent
0.4688
Drill Style
Split Point Jobber
Measurement System
Fractional Inch
Shank Type - Machining
Hex
Description
Jobber Length Drill Bit, Drill Bit Size 15/32 in, Bright (Uncoated), Decimal Equivalent 0.4688
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.