Zoro Homepage

Jobber Drill Bit, HSS, 23/64 in.

  • Mfr # 35822

  • Zoro # G7597834


product price: $5.19
/ea

Key Features

Drill Bit Size
23/64 in
Overall Length
5 in
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35822
Zoro #
G7597834
UPC #
083771358228
Country of Origin
China

Dimensions

Drill Bit Size
23/64 in
Overall Length
5 in
Shank Size
23/64"
Overall Diameter
23/64 in

Details

Item
Jobber Length Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Pieces
1
Decimal Equivalent
0.3594
Drill Style
Split Point Jobber
For Use With
Steel, Aluminum, Plastic, Wood
Shank Type - Machining
Hex
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Bright (Uncoated), Decimal Equivalent 0.3594

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.