Zoro Homepage

Jobber Hex Bit, 1/16"

  • Mfr # 73311/B

  • Zoro # G1116810


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
Point Size
1/16"
For Use With
Rotary Screwdriving Tools; Impact Screwdriving Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73311/B
Zoro #
G1116810
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
1/16"
Shank Size
1/4"

Details

Item
Jobber Hex Bit,1/16"
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
For Use With
Rotary Screwdriving Tools; Impact Screwdriving Tools
Fastening Tool Item
Socket Bit

Description

Jobber Hex Bit,1/16 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.