Jobber Hex Bit, 1/8"
Mfr # 73313/B
Zoro # G1116792
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
For Use With
Rotary Screwdriving Tools; Impact Screwdriving Tools
Shank Size
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73313/B
Zoro #
G1116792
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Point Size
1/8"
Details
Item
Jobber Hex Bit,1/8"
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Hex
For Use With
Rotary Screwdriving Tools; Impact Screwdriving Tools
Fastening Tool Item
Socket Bit
Description
Jobber Hex Bit,1/8 In., Socket Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.