Left Hand Drill, 3/8", M2 High Speed Steel
Mfr # 82385
Zoro # G0562919
product price: $12.85
/eaKey Features
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82385
Zoro #
G0562919
UPC #
083771823856
Country of Origin
Taiwan, Province of China
Details
Item
Straight Flute Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Thread Direction
Right Hand
Description
Left Hand Drill,3/8 In.,M2 High Speed Steel, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.