Zoro Homepage

Magnetic Bit Holder, 1/4" Stub, 3-1/8" L

  • Mfr # 80171/B

  • Zoro # G1117790


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Overall Length
3-1/8"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Bit Style
Magnetic Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80171/B
Zoro #
G1117790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/8"
Drive Size
1/4"
Shank Size
1/4" Hex

Details

Item
Magnetic Bit Holder,1/4" Stub,3-1/8" L
Number of Pieces
1
Measurement Type
SAE
Bit Style
Magnetic Bit Holder
SAE or Metric
SAE

Description

Magnetic Bit Holder,1/4 In. Stub,3-1/8 In. L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.