Magnetic Bit Holder, SS, 2-7/8"
Mfr # 79371/B
Zoro # G1117529
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Overall Length
2-7/8"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Magnetic Bit Holder
Shank Size
1/4" Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79371/B
Zoro #
G1117529
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-7/8"
Shank Size
1/4" Hex
Details
Item
Magnetic Bit Holder,SS,2-7/8"
Number of Pieces
1
Measurement Type
SAE
Bit Style
Magnetic Bit Holder
Material
Stainless Steel
SAE or Metric
SAE
Description
Magnetic Bit Holder,SS,2-7/8 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.