Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Nut Setter, 1/2", 2-9/16" L

  • Mfr # 79880/B

  • Zoro # G1117763


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Overall Length
2-9/16"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/2"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79880/B
Zoro #
G1117763
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-9/16"
Drive Size
1/2"
Shank Size
1/4" Hex

Details

Item
Magnetic Nut Setter,1/2",2-9/16" L
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
SAE or Metric
SAE

Description

Magnetic Nut Setter,1/2 In.,2-9/16 In. L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.