Magnetic Nut Setter, SAE, 1/4"
Mfr # 73328/B
Zoro # G1116783
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Overall Length
2-9/16"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73328/B
Zoro #
G1116783
UPC #
-
Country of Origin
China
Dimensions
Overall Length
2-9/16"
Drive Size
1/4"
Shank Size
1/4" Hex
Details
Item
Magnetic Nut Setter,SAE,1/4"
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
SAE or Metric
SAE
Description
Magnetic Nut Setter,SAE,1/4 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.