Magnetic Nut Setters, 7/16", 6"
Mfr # 81471
Zoro # G0562779
product price: $9.99
/eaKey Features
Overall Length
6"
Number of Pieces
1
Measurement Type
SAE
Drive Size
7/16"
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81471
Zoro #
G0562779
UPC #
083771814717
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6"
Drive Size
7/16"
Shank Size
1/4" Hex
Details
Item
Magnetic Nut Setters, 7/16", 6"
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
SAE or Metric
SAE
Description
Magnetic Nut Setters,7/16 In.,6 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.