Zoro Homepage

Magnetic Screwdriver Bit Holder, 3"

  • Mfr # 81803/B

  • Zoro # G1117982


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Bit Style
Easyload
Overall Length
3"
SAE or Metric
Metric
Shank Style
Hex
Overall Bit Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81803/B
Zoro #
G1117982
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"
Overall Bit Length
3 in
Shank Size
1/4"

Details

Item
Magnetic Screwdriver Bit Holder,3"
Bit Style
Easyload
SAE or Metric
Metric
Shank Style
Hex
For Use With
Insert Bits; Power bits
Fastening Tool Item
Socket Bit

Description

Magnetic Screwdriver Bit Holder,3 In., Socket Bit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.