Zoro Homepage

Magnetic Stainless Steel Bit Hldr, 2-7/8"

  • Mfr # 79371

  • Zoro # G0561692


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Bit Style
Bit Holders
Overall Length
2-7/8"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79371
Zoro #
G0561692
UPC #
083771793715
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-7/8"
Shank Size
1/4"

Details

Item
Magnetic Stainless Steel Bit Hldr,2-7/8"
Bit Style
Bit Holders
SAE or Metric
SAE
Shank Style
Hex
For Use With
Bit Holders
Fastening Tool Item
Socket Bit

Description

Magnetic Stainless Steel Bit Hldr,2-7/8 In., Socket Bit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.