Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stainless Steel Bit Holder, 11"

  • Mfr # 79373

  • Zoro # G0561799


product price: $16.59
/ea

Key Features

Bit Style
Magnetic Bit Holder
Overall Length
11"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79373
Zoro #
G0561799
UPC #
083771793739
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11"
Shank Size
1/4"

Details

Item
Magnetic Stainless Steel Bit Holder, 11"
Bit Style
Magnetic Bit Holder
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Magnetic Stainless Steel Bit Holder,11 In., Socket Bit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.