Zoro Homepage

Molded Handle Screwdriver, 5/16" Hex

  • Mfr # 87598

  • Zoro # G0564599


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Bit Style
Hex
SAE or Metric
SAE
Includes
(1) Phillips Size #1, #2; (1) Slotted #4-5, #8-10
Shank Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87598
Zoro #
G0564599
UPC #
083771875985
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
5/16"

Details

Item
Molded Handle Screwdriver,5/16" Hex
Bit Style
Hex
SAE or Metric
SAE
Includes
(1) Phillips Size #1, #2; (1) Slotted #4-5, #8-10

Description

Molded Handle Screwdriver,5/16 In. Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.