Zoro Homepage

Mounted Flat Wire Wheel Brush, 2-1/2"

  • Mfr # 87106

  • Zoro # G0564389


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Brush Dia.
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87106
Zoro #
G0564389
UPC #
083771871062
Country of Origin
Taiwan, Province of China

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
2-1/2"

Details

Mounting Type
Shank
Max. RPM
4500
Item
Mounted Flat Wire Wheel Brush,2-1/2"

Description

Mounted Flat Wire Wheel Brush,2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.