Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Magnetic Nut Setter, 11/32"

  • Mfr # 79265/B

  • Zoro # G1117361


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Overall Length
1-1/4"
Number of Pieces
1
Measurement Type
SAE
Drive Size
11/32"
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79265/B
Zoro #
G1117361
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-1/4"
Drive Size
11/32"
Shank Size
1/4" Hex

Details

Item
Non-Magnetic Nut Setter,11/32"
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Bit Style
Nut Setter
SAE or Metric
SAE

Description

Non-Magnetic Nut Setter,11/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.