Zoro Homepage

Nutsetter, 12.0mm Hex, 12" L, Steel

  • Mfr # 32825

  • Zoro # G5071297


product price: $13.55
/ea

Key Features

Overall Length
12 in
Shank Size
1/4"
Material
Steel
Finish
Unfinished
Overall Nutsetter Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32825
Zoro #
G5071297
UPC #
083771328252
Country of Origin
China

Dimensions

Overall Length
12 in
Shank Size
1/4"
Overall Nutsetter Length
12 in
Hex Shank Size
1/4 in
Nutsetter Hex Size
12 mm
Fastening Size
12 mm
Tool Insertion Size
1/4 in Hex

Details

Item
Nutsetter
Material
Steel
Finish
Unfinished
Magnetic/Nonmagnetic
Magnetic
Impact Rated
Yes
Fastening Tool Finish
Unfinished
Shank Style
Hex Power Drive
SAE or Metric
Metric
Application - Tools
Impact
Fastening Tool Item
Nutsetter
Fastening Tool Material
Steel
Includes
Magnetic Nut Setter

Description

Nutsetter, Fastening Size 12 mm, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.