Zoro Homepage

Nutsetter, 14.0mm Hex, 12" L, Steel

  • Mfr # 32827

  • Zoro # G5082217


product price: $11.35
/ea

Key Features

Overall Length
12 in
Shank Size
1/4"
Material
Steel
Finish
Unfinished
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32827
Zoro #
G5082217
UPC #
083771328276
Country of Origin
China

Dimensions

Overall Length
12 in
Shank Size
1/4"
Nutsetter Hex Size
14 mm
Hex Shank Size
1/4 in
Overall Nutsetter Length
12 in
Tool Insertion Size
1/4 in Hex
Fastening Size
14 mm

Details

Item
Nutsetter
Material
Steel
Finish
Unfinished
Shank Style
Hex Power Drive
Fastening Tool Finish
Unfinished
Fastening Tool Item
Nutsetter
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Material
Steel
Application - Tools
Impact
Impact Rated
Yes
SAE or Metric
Metric
Includes
Magnetic Nut Setter

Description

Nutsetter, Fastening Size 14 mm, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated Yes, Finish Unfinished, Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.