Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50624/BAG5
Zoro #
G7547845
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 in
Size
7/8 in
Blade Width
7/8 in
Blade Length
7/8 in
Overall Width
7/8 in
Details
Item
Oscillating Tool Blade
Number of Pieces
5
Application
Aluminum, Non-Ferrous Metals, Sheet Metal, Wood
For Use With
All Oscillating Tools
Material
Bi-Metal
Oscillating Tool Accessory Type
Cutting Blade
Cutting Edge Style
Toothed
Blade Type
Plunge Cutting
Edge Material
Bi-Metal
Blade Material
Bi-Metal
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Primary Material Application
General Purpose
Compatible with Adapter
Eazypower
Materials Cut
Aluminum, Non-Ferrous Metal, Sheet Metal, Wood
Connection Style
Universal Closed-Back
Maximum Oscillations per Minute
11,000
Blade Shape
Straight
For Workpiece Material
Aluminum, Non-Ferrous Metal, Sheet Metal, Wood
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Plunge Cutting, Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 7/8 in, Blade Length 7/8 in, Overall Length 4 in, Maximum Oscillations per Minute 11,000, Primary Material Application General Purpose, Materials Cut Aluminum, Non-Ferrous Metal, Sheet Metal, Wood, Cutting Edge Style Toothed, Edge Material Bi-Metal, Compatible with Adapter Eazypower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.