Zoro Homepage

Phillips Power Bit, No. 3, 3"

  • Mfr # 73343/B

  • Zoro # G1116932


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Bit Style
Phillips
Overall Length
3"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73343/B
Zoro #
G1116932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3"
Shank Size
1/4"
Point Size
#3

Details

Item
Phillips Power Bit,No. 3,3"
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Socket Bit

Description

Phillips Power Bit,No. 3,3 In., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.