Plug, 1" Dia., For Screw Head
Mfr # 30384
Zoro # G704846765
product price: $12.59
/eaKey Features
Drill Bit Size
1 in
Plug Diameter
1 in
Sub Brand
Isomax(R)
Measurement System
Fractional Inch
Primary Material Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30384
Zoro #
G704846765
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
1 in
Plug Diameter
1 in
Details
Item
Plug
Sub Brand
Isomax(R)
Measurement System
Fractional Inch
Primary Material Application
Wood
For Tool Type
Screw Head
Decimal Equivalent
1
Description
Plug, 1 in Plug Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.