Zoro Homepage

Plug Tap, 1/4-20NC

  • Mfr # 82521

  • Zoro # G0563059


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82521
Zoro #
G0563059
UPC #
083771825218
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Plug Tap,1/4-20NC
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Plug Tap,1/4-20NC, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.