Zoro Homepage

Power Bit, 6", 4 pcs.

  • Mfr # 73344

  • Zoro # G0561248


product price: $14.35
/ea

Key Features

Bit Style
Phillips
Overall Length
6"
SAE or Metric
SAE
For Use With
Phillips(R) screws
Includes
(4) Phillips: #4; #1; #2; #3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73344
Zoro #
G0561248
UPC #
083771733445
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Point Size
#0; #1; #2; #3

Details

Item
Power Bit,6",4 pcs.
Bit Style
Phillips
SAE or Metric
SAE
For Use With
Phillips(R) screws
Includes
(4) Phillips: #4; #1; #2; #3
Fastening Tool Item
Power Bit

Description

Power Bit,6 In.,4 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.