Zoro Homepage

Power Bit, No. 0-3, 2", 4 pcs.

  • Mfr # 73335

  • Zoro # G0561132


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Bit Style
Phillips
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73335
Zoro #
G0561132
UPC #
083771733353
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"
Point Size
#0; #1; #2; #3

Details

Item
Power Bit, No. 0-3, 2", 4 pcs.
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Includes
(4) Phillips: #4; #1; #2; #3
For Use With
Phillips(R) screws
Fastening Tool Item
Socket Bit

Description

Power Bit,No. 0-3,2 In.,4 pcs., Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.