Zoro Homepage

Power Bit, No. 1, 2", PK2

  • Mfr # 73337

  • Zoro # G0561099


product price: $2.49
/pk 2, $1.25/ea
Sold in multiples of 4 for $9.96

Key Features

Bit Style
Phillips
Overall Length
2"
SAE or Metric
SAE
Shank Style
Hex
Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73337
Zoro #
G0561099
UPC #
083771733377
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"
Shank Size
1/4"
Point Size
#1

Details

Item
Power Bit, No. 1, 2", PK2
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips
Fastening Tool Item
Socket Bit

Description

Power Bit,No. 1,2 In.,PK2, Socket Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.