Zoro Homepage

Power Bit, Reduced No. 2, 2", PK10

  • Mfr # 79776

  • Zoro # G0561887


product price: $13.19
/pk 10, $1.32/ea

Key Features

Overall Length
2"
Fastening Tool Item
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79776
Zoro #
G0561887
UPC #
083771797768
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2"

Details

Item
Power Bit,Reduced No. 2,2",PK10
Fastening Tool Item
Power Bit

Description

Power Bit,Reduced No. 2,2 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.