Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Disconnect, 2-3/8", 1/4" Hex, PK20

  • Mfr # 00805

  • Zoro # G0557903


product price: $94.49
/pk 20, $4.72/ea
Free Shipping & Returns

Key Features

Bit Style
Eazyload Power Bits
Overall Length
2-3/8"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00805
Zoro #
G0557903
UPC #
083771008055
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2-3/8"
Hex Shank Size
1/4"
Shank Size
1/4"

Details

Item
Quick Disconnect, 2-3/8", 1/4" Hex, PK20
Bit Style
Eazyload Power Bits
SAE or Metric
SAE
Shank Style
Hex
For Use With
Magnetic Screw Drivers
Fastening Tool Item
Socket Bit

Description

Quick Disconnect,2-3/8 In.,1/4 In. Hex,PK20, Socket Bit, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.