Zoro Homepage

Ratchet, 1/4 Drives, 4-1/2" L

  • Mfr # 86297/B

  • Zoro # G1118238


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Overall Length
4-1/2"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86297/B
Zoro #
G1118238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4-1/2"
Drive Size
1/4"

Details

Item
Ratchet,1/4 Drives,4-1/2" L
Number of Pieces
1
Measurement Type
SAE
Drive Type
square
SAE or Metric
SAE

Description

Ratchet,1/4 Drives,4-1/2 In. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.