Zoro Homepage

Ratchet Magnetic Screwdriver, 24" 1, PK12

  • Mfr # 88801

  • Zoro # G0565253


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Includes
#00, #0, #1, #2, #3 - Phillips; #0-1, #1-2, #3-4, #4-5, #6-8, #8-10, #10-12 - Slotted; T8, T10, T15, T20, T25, T30 - Tee Star (fits Torx); R0, R1, R2, R3 - Square Recess; #1, #2 - Octop Driv (fits PoziDriv) with Slide-Off Storage Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88801
Zoro #
G0565253
UPC #
083771888015
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet Magnetic Screwdrivr, 24 In 1, PK12
Includes
#00, #0, #1, #2, #3 - Phillips; #0-1, #1-2, #3-4, #4-5, #6-8, #8-10, #10-12 - Slotted; T8, T10, T15, T20, T25, T30 - Tee Star (fits Torx); R0, R1, R2, R3 - Square Recess; #1, #2 - Octop Driv (fits PoziDriv) with Slide-Off Storage Tubes

Description

Ratchet Magnetic Screwdrivr,24 In 1,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.