Reduced Hex Bit, No. 2, 1", PK250
Mfr # 003315
Zoro # G0557827
product price: $119.99
/pk 250, $0.48/ea
Free Shipping & Returns
Key Features
Bit Style
Phillips
Overall Length
1"
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips(R) screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
003315
Zoro #
G0557827
UPC #
083771033156
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Shank Size
1/4"
Point Size
#2
Details
Item
Reduced Hex Bit,No. 2,1",PK250
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
For Use With
Phillips(R) screws
Fastening Tool Item
Socket Bit
Description
Reduced Hex Bit,No. 2,1 In.,PK250, Socket Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.