Zoro Homepage

Round Birch Plug, 1", PK5

  • Mfr # 39452

  • Zoro # G0560660


product price: $2.45
/pk 5, $0.49/ea
Sold in multiples of 4 for $9.80

Key Features

Overall Length
3-1/2"
SAE or Metric
SAE
Finish
Wood
Shank Size
1/2"
Fastening Tool Item
Socket Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39452
Zoro #
G0560660
UPC #
083771394523
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3-1/2"
Shank Size
1/2"

Details

Item
Round Birch Plug, 1", PK5
SAE or Metric
SAE
Finish
Wood
Fastening Tool Item
Socket Bit

Description

Round Birch Plug,1 In.,PK5, Socket Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.