Zoro Homepage

Rplmt Countersink Drill Bit, M2, 2-7/8" L

  • Mfr # 30065/B

  • Zoro # G9479504


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Overall Length
2 3/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/64 in
Shank Dia.
9/64"
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30065/B
Zoro #
G9479504
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/64 in
Shank Dia.
9/64"
For Drill Bit Size
9/64 in
Overall Width
1/8 in
Overall Height
1/8 in

Details

Item
Wood Drilling Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
For Use With
Wood Drills
Decimal Equivalent
0.1406
Shank Type - Machining
Hex
For Tool Type
Countersinks

Description

Wood Drilling Bit, For Use With Wood Drills, For Drill Bit Size 9/64 in, Hex, Overall Length 2 3/4 in, Overall Width 1/8 in, Overall Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.