Zoro Homepage

Rubber Drill Stop, HSS, 3/8 In. Dia, PK2

  • Mfr # 30435

  • Zoro # G7507272


product price: $1.39
/pk 2, $0.70/ea

Key Features

Overall Length
3/8 in
Shank Size
3/8 in
Impact Rated
No
For Use With
Drill Bit
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30435
Zoro #
G7507272
UPC #
083771304355
Country of Origin
China

Dimensions

Overall Length
3/8 in
Shank Size
3/8 in
Drive Size
3/8 in

Details

Item
Drill Stop
Impact Rated
No
For Use With
Drill Bit
Compatible Product Type
Drill Bit
Product Type
Drill Stop
Compatible Manufacturer Model Number
Universal

Description

Rubber Drill Stop, HSS, Dia. (In.) 3/8, Shank Size (In.) 3/8, Overall Length (In.) 3/8, For Use With For Use with Dowling with Any Drill Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.