Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Hex Key Bit, 5/32", 1", PK2, 2 PK

  • Mfr # 79251

  • Zoro # G0561528


product price: $3.29
/pk 2, $1.65/ea
Sold in multiples of 3 for $9.87

Key Features

SAE or Metric
SAE
For Use With
Allen(R) Screws
Shank Style
Hex
Point Size
5/32"
Overall Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79251
Zoro #
G0561528
UPC #
083771792510
Country of Origin
China

Dimensions

Point Size
5/32"
Overall Length
1"
Shank Size
1/4"

Details

Item
Hex Key Bit,5/32",1",PK2
SAE or Metric
SAE
For Use With
Allen(R) Screws
Shank Style
Hex
Bit Style
Hex Key
Fastening Tool Item
Socket Bit

Description

Hex Key Bit,5/32 In.,1 In.,PK2, Socket Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.